
SIEMENS P1C30ML400AT Panelboards Panelboard Next Gen P1 3 PH, 400 A, 120/208 V
Description
Panelboard type-P1. Next gen-P1 main lug interior.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard | Type | Next Gen P1 |
Voltage Rating | 120/208 V | Amperage Rating | 400 A |
Phase | 3 | Circuit Breaker Type | Main Lug |
Dimensions | 508 mm W x 146 mm D x 1574 mm H | Number of Circuits | 30 |
Material | Aluminum | Includes | Hardware/Labels |
Standards | CSA C22.2 No. 29 | Application | Next Gen P1 panelboard |
UPC | 662862570697 |
Packages
1 - UNIT - 1 |