
SIEMENS CANADA P1C54MC250AT 250Amp 54CCT 3 Phase 4 Wire Siemens Next Gen P1 Series Panelboard Main Convertible Interior
Description
Next Gen P1 into stock panelboard. Offers product flexibility, quicker job turn-around and affordable pricing. 208Y/120 V, 3-phase 4-wire voltage and system. Convertible from main lug to main breaker and vice-versa. Aluminium main bus material. Subfeed space indicator. Into stock panelboards are fully backed for high quality, trouble-free operations.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard | Type | Next Gen P1 |
Voltage Rating | 208Y/120 VAC | Amperage Rating | 250 A |
Phase | 3 | Circuit Breaker Type | Main Lug, Main/Subfeed |
Number of Circuits | 54 | Bus Material | Aluminum |
UPC | 662862570796 |
Packages
1 - UNIT - 1 |