![siemlka3a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776373.jpg?preset=medium)
SIEMENS MLKA3A Panelboards Main Lug Kit 3 PH, 250 A, Aluminum
Description
Panelboard type-P1 lug kit.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main Lug Kit | Type | Fieldinstallablekit |
Amperage Rating | 250 A | Phase | 3 |
Conductor Size | 350 kcmil - 6 AWG | Conductor Material | Aluminum |
Standards | CSA C22.2 No.29 | Application | Lighting Panel |
UPC | 887621580773 |
Packages
1 - UNIT - 1 |