Abbotsford
etdpa1212ds

ETLIN DANIELS PA12-12-DS TERM BLOCK COPPER 35A300V #22 10 12P

Price $7.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ETLIN DANIELS
Manufacturer #:PA12-12-DS

Description

European Pillar Style Dead Front Terminal Block with 12 poles, 35 A, 300 V, 1/2 inch spacing, 22 to 10 AWG, 5.53 inch overall length. European Pillar Style terminal blocks are made from 6/6 Nylon and can easily cut to the desired number of poles. They feature dead front and tops which eliminate shorting if a wire accidentally comes in contact with the terminal block. The are rated from 20 to 75 amps from 300 to 600 volts. They are cURus approved.

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought