
TYCO ELECTRONICS 1SNA233000R0100 ABB Entrelec Terminal Marker 100/CD, 100 Blank Terminal Markers, RC610, White
Description
Marking for terminal blocks. Standard RC marker cards, 9 & 15 Digit catalog number selection.
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | Marking Card | Type | RC610 |
Legend | Blank | Legend Color | White |
Material | Polyamide | Marker Height | 6 mm |
Marker Width | 10 mm | Packaging Quantity | 100/Card |
Standards | UL 94-V2 Flammability Rating | Application | For 6 mm Terminal Block Spacing |
Packages
10 - UNIT - (10) |