Abbotsford
ilspdc14201

ILSCO CANADA PDC-14-2/0-1 ILSCO Power Distribution Block

Price $54.5258 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:PDC-14-2/0-1

Description

Dual rated modular type power distribution block, manufactured from high strength 6061-T6 aluminum alloy. Simplifies stocking. Combines any number of blocks with multiple conductor ranges into the specific configuration required for the job. Unique locking feature allows individual blocks to be combined quickly without special tools. Provides a high degree of impact resistance with superior insulating qualities. Suitable for use with either copper or aluminum conductors.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Type Small Voltage Rating 600 V
Amperage Rating 175 A Number of Poles 1 Pole
Temperature Rating 90 °C Color Black
Standards CSA File Number:LR-29601;UL Control Number:NA;UL File Number:E84782;UL / CULUS Specification:UL 1059 Recognized Application Tap Connector
UPC 783669711288

Packages

12 - UNIT - (12)
Customers who bought this item also bought