Abbotsford
siemt0100a

SIEMENS CANADA MT0100A 100VA 240/480V Siemens Class MT Industrial Control Power Transformer

Price $417.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MT0100A

Description

S-A MT0100A CNTL TRANSFORMER

Specifications

Brand Name Siemens Sub Brand General Purpose Control
Item Name Control Transformer Type Open
Primary Voltage 0 - 240/0 - 480/0 - 230/0 - 460/0 - 220/0 - 440 V Secondary Voltage 0 - 115 V
VA Rating 100 VA Frequency Rating 60 Hz
Amperage Rating 0.29 A Maximum at 240 VAC Power Rating 7.8 W
Dimensions 8.4 in L x 8.2 W x 8.6 H Mounting Type Panel
Standards cUL Listed, CSA Certified Application Control Power Transformer
UPC 754554026800

Packages

1 - UNIT - 1