
SIEMENS VFMKT6050 Control Circuit Transformer 50 VA 600 VAC,
Description
Control circuit transformer comes with 2 primary and 1 secondary fuse.
Specifications
Brand Name | Siemens | Sub Brand | General Purpose Control |
Item Name | Control Circuit Transformer | Primary Voltage | 600 VAC |
Secondary Voltage | 120 VAC | VA Rating | 50 VA |
Frequency Rating | 50/60 Hz | Includes | (2) Primary and (1) Secondary Fuse |
Packages
1 - UNIT - 1 |