
HPS C1F003LES 3kVA 1 Phase 60Hz 240x480 V Pri x 120/240 V Sec Hammond Power Distribution Transformer, Copper
Description
HPS Fortress™ encapsulated transformer for commercial applications. ANSI 61 grey, UL50 finished NEMA 3R style enclosure. Encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration. Standard wall mounting. 10 years limited warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Commercial Potted Transformer |
Item Name | Encapsulated Transformer | Type | Transformer > Distribution > Potted > Commercial > Single Phase |
Primary Voltage | 240 - 480 V | VA Rating | 3000 VA |
Frequency Rating | 60 Hz | Dimensions | 177.8 mm W x 165.1 mm D x 298.45 mm H |
Standards | CSA, UL | Application | For Commercial use |
UPC | 803423090746 |
Packages
1 - UNIT - 1 |