HPS Q003LEKF TXFMR 3 KVA 240/480 120/240 1 PH CU ENCAPSULATED
Description
HPS TitanĀ® encapsulated transformer designed to operate in harsh environments/hazardous locations where dangerous gases, liquids, dust, etc. could lead to serious consequences. ANSI 61 grey, UL50 heavy duty NEMA type 3R enclosure. Standard wall mounting. Typical applications include institutional, commercial, industrial, petrochemical, marine, mining, etc. 10 year warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Industrial Potted Transformer |
Item Name | Encapsulated Transformer | Type | Industrial Potted |
Primary Voltage | 240 - 480 V | Secondary Voltage | 120 - 240 V |
VA Rating | 3000 VA | Frequency Rating | 60 Hz |
Phase | 1 | Power Rating | 3 kW |
Color | ANSI 61 Gray | Dimensions | 177.8 mm W x 165.1 mm D x 298.45 mm H |
Enclosure Type | NEMA 3R | Mounting Type | Wall |
Temperature Rating | 40 °C | Standards | CSA Certified, UL, Class 1 Div II |
Application | Petrochemical, Marine, Industrial, Oil & gas, Mining, Waste Water, Institutional, Commercial, Petrochemical | UPC | 803423032999 |
Packages
1 - UNIT - 1 |