GM LIGHTING LET151 100-150W 12VAC Class 2 Electronic Remote Transformer
Description
GM Lighting’s electronic transformers feature economical operation in a light weight compact design. Use with GM Lighting’s XP20 individual 20W Xenon pucks as well as many other 12VAC lighting products. Not for use with LED products.
Specifications
Brand Name | GM Lighting | Item Name | Electronic Transformer |
Type | Low Voltage | Primary Voltage | 120 V |
Secondary Voltage | 12 V | Power Rating | 50 - 150 W |
Insulation | Class 2 | Dimensions | 5.1 in L x 1.3 in W x 1 in D |
For Use With | XP20 Individual 20 W Xenon Pucks | UPC | 849951002967 |
Packages
1 - UNIT - 1 |