×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gmllet60

GM LIGHTING LET 60 12VAC 20W-60W Class 2 Electronic Miniature Remote Transformer

Price $23.90 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LET 60

Description

LET60 Class II 20-60W. Electronic transformer feature economical operation in a light weight compact design. Use with GM Lighting’s XP20 individual 20W Xenon pucks as well as many other 12V lighting products.

Specifications

Brand Name GM Lighting Item Name Low Voltage Transformer
Type Electronic, Cable System Plug Primary Voltage 12 V
Power Rating 20 - 60 W Dimensions 50.8 mm L x 31.75 mm W x 19.05 mm H
For Use With 12 V Xenon Pucks UPC 849951002615

Packages

1 - UNIT - 1 5 - UNIT - 5 120 - CTN - 120
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $23.90 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok