MILWAUKEE TOOL 2997-22 18V M18 FUEL 2-Tool Combo Kit
Description
The M18 FUEL™ 2-Tool Combo Kit is has the highest performing Hammer Drill and Impact Driver in the industry. The kit includes the M18 FUEL™ 1/2" Hammer Drill (2804-20) that delivers Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. At 1,200 in-lbs of torque and 6.9" in length it has the power for demanding applications and ability to access tight spaces. The kit also includes the M18 FUEL™ 1/4" Hex Impact Driver (2853-20) which is the Fastest, Most Compact, and Most Powerful tool in its class. At 2,000 in-lbs of torque and 4.59" in length, it increases user productivity for demanding fasteners and gives users more access in tight spaces. Both tools feature the most advanced technology available; a POWERSTATE™ Brushless Motor, REDLINK PLUS™ intelligence and REDLITHIUM™ Battery Technology.
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™ |
Item Name | Drill and Impact Driver Combo Kit | Type | Compact, Cordless, Brushless |
Chuck Size | 1/2 in | Chuck Type | Metal Ratcheting |
Torque Rating | 1200 in-lb | Voltage Rating | 18 V |
Battery Type | Lithium-Ion | Speed Rating | 0 - 550, 0 - 2000 r/min |
Battery Capacity | 5 Ah | Color | Red |
Dimensions | 6.9 in L | Includes | (1) 2804-20 M18 Fuel 1/2 in Hammer Drill/Driver (Tool Only), (1) 2853-20 M18 Fuel 1/4 in Hex Impact Driver (Tool Only), (2) 48-11-1850 M18 RedLithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case, (1) Side Handle, (2) Belt Clip and (2) Bit Holder |
Standards | UL Listed, CSA Certified, ETL Listed | UPC | 045242002436 |
Packages
1 - UNIT - 1 |