Abbotsford
mmm5304

3M CANADA 5304KIT 3M™ Motor Lead Pigtail Splice 5304, 1 kV, 1-Hole Lug Connection, 250-500 kcmil (feeder), 4/0 AWG-500 kcmil (motor lead)

Price $297.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:5304KIT

Description

The 3M™ Motor Lead Pigtail Splice Kit makes three splices. Lugs are not included in kits. Feeder of 2-1/0 AWG (35-50 sq mm), motor lead 4-1/0 AWG (25-50 sq mm).

Specifications

Brand Name 3M Item Name Pigtail Splice Kit
Type Shielded, Motor Lead Voltage Rating 0 - 1000 V
Conductor Size 4/0 AWG - 500 kcmil Motor Lead, 250-500 kcmil Feeder Cable Material Copper Lug, EPDM Rubber Insulation
Color Black Temperature Rating 90 - 130 °C
Series/Model 5300 Length 6.7 in
For Use With 1-Hole Copper Compression Lugs Includes (3) Pigtail Lug Covers, (3) Locking Pins, (3) Mastic Sealing Strip, (3) Tubes of silicone grease and (1) Instruction Sheet
Standards CSA Certified, RoHS Compliant UPC 054007122661

Packages

1 - UNIT - 1
Customers who bought this item also bought