
DURACELL MN2400BKV 1.5V AAA Non-Rechargeable Battery
Description
Non-rechargeable AAA battery with flat terminals.
Specifications
Brand Name | Procter & Gamble | Item Name | AAA Alkaline Battery |
Type | Non-Rechargeable | Chemical System | Alkaline Manganese |
Nominal Voltage | 1.5 V | Nominal Capacity | 1.15 Ah |
Battery Size | AAA | Standards | IEC-LR03 Certified |
Packages
1 - UNIT - 1 | 1320 - UNIT - 1320 |