
GENERAC 7103 Breather Heater Kit 10 in L x 6 in W x 3 in H
Description
Breather heater kit.
Specifications
Brand Name | Generac Power Systems | Item Name | Breather Heater Kit |
Material | Rubber | Voltage Rating | 120 V |
Amperage Rating | 13 A | Wattage | 16 W |
Dimensions | 10 in L x 6 in W x 3 in H | For Use With | 9 - 22 kW Air Cooled Cold Weather Kit |
UPC | 696471072334 |
Packages
1 - UNIT - 1 |