Abbotsford
genrxsw200a3cul

GENERAC POWER SYSTEMS RXSW200A3CUL 200Amp 120/240V RXS Series 1-Phase NEMA 3R Automatic Transfer Switch

Price $1,733.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:RXSW200A3CUL

Description

With the RXS transfer switch, you can choose to cover every circuit all the time or only essential circuits when paired with a generator sized to your application. RXS open transition transfer switches are ideal for residential, commercial and light industrial applications.


Through the use of digital power technology, Generac's singe-phase service rated transfer switch has the ability to manage 4 individual HVAC loads with no additional hardware

Designed for use with single-phase generators that utilize an Evolution or Nexus Controller

Aluminum (indoor-outdoor) enclosure with electro-statically applied and baked power paint provides additional corrosion protection

Gain even more flexibility when used in tandem with Smart Management Modules

The Smart A/C Module manages the loads by shedding the connected loads in the event of a drop in generator frequency (overload)

Single-phase, 120/240-volt; Cul listed transfer switch

Specifications

Brand Name Generac Power Systems Item Name Transfer Switch
Type Automatic, Service Rated Power Rating 48000 W
Voltage Rating 120/240 V Amperage Rating 200 A
Phase 1 Number of Poles 2
Wire Size 250 MCM - 6 AWG Frequency Rating 60 Hz
Dimensions 13-1/2 in W x 6.3 in D x 30 in H Housing Material Aluminum
Color Gray NEMA Rating NEMA 3R
For Use With Single Phase Generators that Utilize an Evolution or Nexus Controller Standards cUL/UL Listed
UPC 696471074802

Packages

1 - UNIT - 1
Substitutes to this product