Abbotsford
gena0003322319

GENERAC POWER SYSTEMS A0003322319 54 inch x 31 inch x 3 inch Composite GENPAD

Price $757.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:A0003322319

Description

Generac’s proprietary lightweight high-strength composite GENPAD™ revolutionizes HSB Generator installs. Weighing only 33lbs, the composite pad is 82% lighter and gains a 20% greater load capacity than the 3” concrete GENPAD™, creating a hassle-free pad installation and handling experience. It fits all Air-Cooled Generac 10-26kW automatic standby generators, plus Honeywell, and the limited warranty is active for the full length of the Generator warranty coverage. Available in both the US and Canada.

Specifications

Brand Name Generac Power Systems Item Name Generator Pad
Size 54 in L x 31 in W x 3 in H Material Composite
Color/Finish Dark Gray UPC 696471100907

Packages

5 - UNIT - (5)