Abbotsford
Final sale
gen7128

GENERAC POWER SYSTEMS 7128 3000W GP3500IO GP Series Open Frame Inverter Generator

Inventory
Unavailable for order at Abbotsford
Manufacturer:GENERAC
Manufacturer #:7128

Description

The Generac GP3500iO open frame inverter featuring new, advanced PowerRush technology delivers over 50 percent more starting capacity for tools and other motor-driven equipment—so you can do more with less. Both quieter and lighter, it’s the ideal portable solution for camping, powering your RV essentials or tools.


Over 50 percent more starting capacity with new, advanced PowerRush™ technology so you can do more with less - Disclaimer 1

50 percent quieter for noise sensitive environments - Disclaimer 2

25 percent lighter, helping reduce fatigue while improving portability - Disclaimer 2

Clean power for sensitive electronics with TruePower™

One simple-to-use dial that integrates start/run/stop functions with PowerDial™

Disclaimer 1 - Increases electrical current upon demand; above rated output when starting electric motors

Disclaimer 2 - Compared to the Generac GP3300

Specifications

Brand Name Generac Power Systems Item Name Inverter Generator
Type Open Frame Voltage Rating 120 V
Amperage Rating 50 A Wattage 3500 W Starting, 3000 W Running
Outlet Type (1) 120 V, 20 A 5-20R Duplex, (1) 120 V, 30 A L5-30R Twist Lock, (2) USB Fuel Tank Capacity 2.37 gal (US)
Engine Type OHV Engine Displacement 212 cm³
Dimensions 19.3 in L x 16.9 in W x 16.4 in H Series/Model GP3500iO
Starter Type Recoil Pull Start Run Time 8 hr at 50% Load, 11 hr at 25% Load
Weight 74.3 lb Warranty 3 yr Limited (Residential), 1 yr Limited (Commercial)
UPC 696471072020

Packages

1 - UNIT - 1
Customers who bought this item also bought