Abbotsford
mil272721hd

MILWAUKEE TOOL 2727-21HD M18 FUEL™ 16" Chainsaw Kit

Price $668.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2727-21HD

Description

The Milwaukee M18 FUEL 16" Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18 user. The POWERSTATE Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT HD12.0 battery delivers unmatched run-time in all applications. M18 FUEL technology allows the unit to reach full throttle in under 1 second providing ultimate control and productivity.


POWERSTATE™ BRUless motor: purposely built for the M18 FUEL™ 16 in. chainsaw to generate the power and performance of a gas engine up to 40CC

REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system

REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: provides 50% more power, runs 50% cooler vs standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection.

16 in. Oregon bar and chain

Dual-stud for improved bar and chain retention

AUTO oiler for proper chain lubrication and increased productivity

Onboard storage for scrench

Compatible with 150+ M18™ tools

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Chainsaw Kit Type Cordless
Battery Type Lithium-Ion Bar/Chain Length 16 in
Pitch 3/8 in Chain Speed 6600 r/min
Battery Capacity 12 Ah Bar/Chain Size 0.043 in
Control Type Variable Speed Trigger Voltage Rating 18 V
Handle Material Rubber Overall Length 33 in
Color Black,Red Weight 13.9 lb
Includes (1) 48-11-1812 M18 RedLithium High Output HD12.0 Battery Pack, (1) 48-59-1808 M18 and M12 Rapid Charger, (1) 16 in Oregon Bar and Chain and (1) Scrench Standards UL Listed, CSA Certified, ETL Listed
UPC 045242482320

Packages

1 - UNIT - 1