Abbotsford
gen7171

GENERAC POWER SYSTEMS 7171 10kW Guardian Series Home Generator with Free Mobile Link

Price $6,182.01 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:7171
Documents Documents

Description

As the #1 selling home standby generator brand, Generac's® Guardian Series® generators provide the automatic backup power you need to protect your home and family during a power outage. Now coming with FREE Mobile Link™, allowing you to monitor the status of your generator on a phone, tablet or computer from anywhere in the world. Connected to your existing LP or natural gas fuel supply, it starts within seconds of sensing power loss - automatically - and runs for as long as necessary until utility power returns. Choose from just enough power to cover essential circuits or whole house coverage. Generac's® Guardian Series® offers benefits that few competitors can match. Engineered and built in the U.S.A., the new lineup of home standby generators are engineered to save you money on installation while offering the same reliability and peace of mind you get from all Generac® home standby generators. Features that simplify the process for our installers include removable door panels, a base pad that requires minimal ground preparation and more efficient wiring techniques that save time on installation. Innovative engine design and rigorous testing are at the heart of Generac's® success in providing the most reliable generators possible. Generac's® G-force engine is purpose-built, capable of handling the rigors of generator use, resulting in power that is more reliable and requires less maintenance than any competitive engine. All backed by 24/7/365 customer support and a nationwide dealer network of more than 6,000 strong, the best in the market.


True Power Technology delivers best-in-class power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances

Generac generators and engines are Engineered and Built in the USA using domestic and foreign parts

Generac's G-Force Engine is a purpose-built, pressure-lubricated engine capable of handling the rigors of generator use, resulting in power that is more reliable and requires less routine maintenance

24/7/365 Customer Support Team standing by all day, every day from our headquarters in Wisconsin to answer any questions you might have

Quiet-Test™ Self-Test Mode runs at a lower RPM for a five or twelve minute test, making generators significantly quieter than other brands while consuming less fuel

Tough, Durable All-Aluminum Enclosures: Our RhinoCoat™ powder-coated finish helps make corrosion-resistant aluminum perfect for all weather conditions

Smart, User-Friendly Controls. Generacs Evolution™ Controller features a multilingual LCD display that allows users to monitor battery status and track maintenance intervals to ensure your generator is always in top operating condition

Specifications

Brand Name Generac Power Systems Sub Brand Guardian™
Item Name Standby Generator Type Automatic, Air Cooled Gas Engine
Voltage Rating 240 V Amperage Rating 54.2 A Natural Gas, 54.2 A LPG
Wattage 10 kW Natural Gas, 10 kW LPG Phase 1
Power Factor 1 Fuel Type LPG/Natural Gas
Engine Type Generac G-Force 800 Cooling Type Air
Series/Model G007171-0 Frequency Rating 60 Hz
Fuel Consumption Natural Gas: 101 ft³/h at 1/2 Load, 127 ft³/h at Full Load, LPG: 36 ft³/h at 1/2 Load, 54 ft³/h at Full Load Noise Level 61 dB
Total Harmonic Distortion <5% Engine Displacement 460 cm³
Number of Cylinders 1 Compression Ratio 9.5:1
Speed Rating 3600 r/min Material Aluminum with Cast Iron Sleeve Cylinder Block
Dimensions 48 in L x 25 in W x 29 in H Weight 338 lb
Warranty 5 yr Limited Includes True Power Electrical Technology, Two Line Multilingual Digital LCD Evolution Controller, Electronic Governor, Standard Wi-Fi Connectivity, System Status and Maintenance Interval LED Indicators, Sound Attenuated Enclosure, Flexible Fuel Line Connector
Standards cULus/ETL Listed, ISO 9001:2008 Certified Application For Residential Use
UPC 696471074680

Packages

1 - UNIT - 1