
KOHLER 20RESCQS1 20000W Kohler CSA Certified Air Cooled Standby Generator
Description
Power will ensure your home will retain power through unexpected outages. Connects to existing liquid propane or natural gas fuel supply for easy and efficient power. Exclusive 100% corrosion-proof composite enclosure will not rust, even in harsh seaside environments. RDC2 controller provides advanced control, system monitoring and diagnostics. Test mode, periodically runs a self test to ensure that your generator will be ready to work when you need it.
Specifications
Brand Name | Kohler | Item Name | Standby Generator |
Type | Commercial Grade, Heavy Duty | Voltage Rating | 120/240 VAC |
Amperage Rating | 75 A Natural Gas, 83 A LPG | Wattage | 18 kW Natural Gas, 20 kW LPG |
Phase | 1 | Fuel Type | Natural Gas/Liquid Propane Gas |
Engine Type | CH1000 | Series/Model | 20RES |
Frequency Rating | 60 Hz | Fuel Consumption | Natural Gas: 161 CFH at 50% Load, LPG: 82 CFH at 50% Load |
Noise Level | 64 dB Weekly Exercise, 69 dB Sound Output During Full-Speed Operation | Engine Displacement | 999 cm³ |
Speed Rating | 3600 RPM | Material | Composite Enclosure |
Dimensions | 48 in L x 26.2 in W x 29 in H | Weight | 535 lb |
Includes | Mounting Pad, RDC2 Controller | Standards | cUL, UL 2200 Listed, EPA, CSA Certified |
Application | For Ensuring Power to Home in Unexpected Outages |
Packages
1 - UNIT - 1 |