![burkpa4c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/384919237.jpg?preset=medium)
HUBBELL 1/4 inch 14 AWG (Sol)-4 AWG (Str) Burndy Type KP-A Scrulug 1-Hole Copper Terminal
Description
Copper Terminal, 1 Hole, 14 AWG (Sol)-4 AWG (Str), 1/4" Stud, 1 Screw, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | KPA, Straight |
Conductor Size | 14 AWG Solid, 4 AWG Stranded | Material | High Copper Alloy |
Bolt Size | 5/16 in | Tongue Size | 0.59 in L x 1/2 in W x 0.06 in T |
Mounting Hole Size | 1/4 in | Finish | Tin Plated |
Dimensions | 1.2 in L x 1/2 in W x 0.94 in H | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Joining a Wide Range of Cable to Equipment Pads or Terminal Blocks, Light Industrial Applications | UPC | 781810351352 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |