×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
alltemp3625370440

ALLTEMP 36-25-370440 Dual 370/440V 25 MFD Run Capacitor- Oval

Price $10.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ALLTEMP
Manufacturer #:36-25-370440

Description

ROTOM Oval run capacitor with dual voltage/single MFD. Heavy duty, compact design. Competitively priced. Built-in interrupter.

Specifications

Brand Name ROTOM Item Name Run Capacitor
Type Oval kV Rating 370/440 V
Capacitance 25 µF Dimensions 71 mm W x 45 mm D x 80 mm H

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok