Abbotsford
gefic694pwr330

EMERSON IC694PWR330 120/240VAC 125VDC 30W RX3i PWR Power Supply High Capacity Serial Expansion

Price $1,030.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694PWR330

Description

The RX3i power supply modules simply snap in just like I/O, and they work with any model CPU. Each version provides auto-ranging so there is no need to set jumpers for different incoming power levels, and they are current limiting so a direct short will shut the power supply down to avoid damage to the hardware. RX3i power supplies are tied into the performance of the CPU for simplex, fail-safe, and fault tolerance. Advanced diagnostics and built-in smart switch fusing are among the other performance and safety features.

Specifications

Brand Name Emerson Item Name DC Power Supply
Output Voltage 0 - 125 VDC, 100 - 240 VAC Power Rating 30 W
Amperage Rating 0.8 A Output Terminal Type Plug-in
Mounting Type Wall Application For Safety Functions

Packages

1 - UNIT - 1