
EMERSON IC200PWR002 3.3VDC 24VDC VersaMax Power Supply with Expanded Input Module
Description
VersaMax power supply modules snap onto any VersaMax CPU or network interface unit or onto a power supply booster carrier. Can be used as the main power source for modules in the I/O station or as a source of supplemental power for larger I/O applications.
Specifications
Brand Name | Emerson | Item Name | DC Power Supply |
Input Voltage | 24 VDC | Output Voltage | 0 - 5 VDC, 0 - 3.3 VDC |
Power Rating | 11 W | Amperage Rating | 1.5/1 A Output |
Terminal Type | Screw | Dimensions | 49 mm W x 39 mm D x 133.4 mm H |
Packages
1 - UNIT - 1 |