
EMERGI-LITE EMI-600-1 EML MINI INVERTER 600W120V
Description
Mini-inverter, Battery Type: lead-calcium, Battery Wattage: 600W, 120/120VAC, self-powered, diagnostics, non-audible
Specifications
Brand Name | Thomas & Betts | Sub Brand | Emergi-Lite |
Item Name | Mini-Inverter | Type | Self-Powered |
Input Voltage | 120 VAC | Output Voltage | 120 VAC |
Frequency Rating | 60 Hz | Power Rating | 600 W |
Overload Protection | Yes | Series/Model | EMI |
Voltage Regulation | +3% | Material | 18 ga Steel |
Color | White | Finish | Powder-Coated |
Dimensions | 24 in W x 10-1/2 in D x 20-1/2 in H | Mounting | Wall |
Temperature Rating | 20 - 30 °C | Warranty | 1 yr |
For Use With | Incandescent, LED and Fluorescent Fixture | Includes | Non-Audible Diagnostics |
Standards | CSA 141-15 Certified, cUL Listed | UPC | 782683501943 |
Packages
1 - UNIT - 1 |