
SCHNEIDER ELECTRIC BR700G 700VA/420W 120V APC Back-UPS Pro
Description
This product is part of the Back-UPS Pro range. This 700VA UPS has 6 total outlets, 3 outlets provide UPS power backup and surge protection, 3 outlets offer surge protection only. It features a built-in AVR and a LCD interface with audible alarms. Its dimensions are 7.48 x 3.58 x 12.2 inches and 15.76 lbs. The Back-UPS Pro family offers guaranteed power protection for high-performance computer systems, routers, external storage devices, game consoles, and other home and business electronics.
Specifications
Brand Name | APC | Item Name | Uninterruptible Power Supply |
Power Rating | 700 VA | Voltage Rating | 120 V |
Color/Finish | Black | Mounting Type | Not Rack-mountable |
Number of Outlets | 6 | Capacity | 420 W |
Protection Type | Surge | Interface Type | RJ45 |
NEMA Rating | NEMA 5-15 | Dimensions | 7.48 in L x 3.58 in W x 12.2 in H |
Environmental Conditions | -15 to 45 °C Storage Temperature | Standards | FCC Part 15 Class B, UL 1778, Energy Star V2.0 (USA), NOM, TUV Certified, California Proposition 65 Warning, RoHS Compliant |
Application | For High-Performance Computer Systems, Routers, External Storage Devices, Game Consoles and Other Home and Business Electronics | UPC | 731304266792 |
Packages
1 - UNIT - 1 |