
MINUTEMAN POWER TECHNOLOGIES EN600 600VA/300W 120V Minuteman Stand-by UPS With 6 Outlets
Description
EnSpire® Standby UPS with 3 NEMA 5-15R battery back-up or surge outlets. Resettable circuit breaker input and over-current, short-circuit protected and latching shutdown output protection. It is a low-cost, high performance standby UPS line. Perfect for small capacity equipment loads. Affordable protection for telecommunications and data processing applications. For small capacity equipment loads, desktop/laptop workstations, small phone systems, VoIP handsets, home entertainment/theatre systems, security systems and low-power network devices.
Specifications
Brand Name | Minuteman Power Technologies | Sub Brand | EnSpire™ |
Item Name | Uninterruptible Power Supply | Type | Standby |
Power Rating | 600 VA/300 W, 320 J | Voltage Rating | 100 - 140 VAC, +/-5%, 12 V |
Frequency Rating | 50/60 Hz, +/-5 Hz | Connection Type | RJ11 |
Battery Type | Lead Acid | Mounting Type | Desk/Table, Wall |
Number of Outlets | 6 | NEMA Configuration | NEMA 5-15R |
Capacity | 4.5 Ah | Protection Type | UPS and Surge, Surge |
Interface Type | USB | NEMA Rating | NEMA 5-15 |
Dimensions | 11.97 in L x 4.84 in W x 3.35 in H | Environmental Conditions | 0 - 95% Relative Humidity |
Includes | SentryPlus Auto-Shutdown and Monitoring Software, 6 ft Integrated Power Cable | Standards | RoHS Compliant, UL1778, cUL (CSA 22.2 no. 107.1), FCC Class B, TUV Rheinland |
Application | For Small Capacity Equipment Loads, Desktop/Laptop Workstations, Small Phone Systems, VoIP Handsets, Home Entertainment/Theater Systems, Security Systems (Cameras, DVRs, Access Control Devices and Low-Power Network Devices) |
Packages
4 - UNIT - (4) |