Abbotsford
pyr21032774

KIDDE CANADA 21032774 DETECT Combination Smoke & Carbon Monoxide Alarm, Hardwired with 10-Year Backup Battery and Voice Alerts

Price $79.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21032774

Description

North America’s #1 home fire safety brand is bringing you the next level of fire and carbon monoxide safety with the Kidde Combination Smoke and Carbon Monoxide Alarm model 30CUA10-VCA. This alarm offers a modern design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to UL/ULC/CSA standards for safety and reliability, this Kidde DETECT alarm is powered by a 120V AC with 10-year backup battery so you never have to change a battery and alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it’s time to replace it 10 years after it is powered. This model also features voice alerts that let you know exactly why your alarm is sounding and interconnected alarm activation so you never miss an emergency and can get out faster.

Specifications

Brand Name Kidde Voltage Rating 120 V
Sensor Type Photoelectric Smoke Sensor, Electrochemical CO Sensor Number of Sensors 2
Mounting Type Twist-and-click mounting bracket Humidity 10 to 95% relative humidity (RH), non-condensing
Series/Model 30CUA10-VCA Amperage Rating 42mA
Frequency Rating 60 Hz Audible Alert Yes
Visual Alert Yes Interconnection Capability Interconnects with up to 24 Kidde devices.
Wiring Type AC wiring, plug-in quick connector Battery Type 10-year sealed battery backup
Loudness 85dB at 3m (10ft) Color White
Dimensions 12.7 cm x 5.1 cm x 12.7 cm Operating Temperature 4.4°C (40°F) to 37.8°C (100°F)
Warranty 10-Year Limited Warranty (battery included) Application Residential

Packages

6 - UNIT - (6)
Substitutes to this product
Final sale
Inventory
Available for delivery
Available for pick up at Abbotsford
Customers who bought this item also bought