Abbotsford
Final sale
pyrp3010lcoca

KIDDE CANADA 10-Year Battery Worry-Free Smoke & Carbon Monoxide Alarm

Inventory
Unavailable for order at Abbotsford
Manufacturer:KIDDE
Manufacturer #:P3010L-CO-CA

Description

The Kidde P3010L-CO-CA is a 10-year, sealed battery, smoke and carbon monoxide alarm that features photoelectric and electrochemical sensing technology with a Hush® feature. The alarm will automatically activate when it is attached to the mounting bracket; there are no pull-tabs, no switches, everything is automatic. At the end of alarm life, the unit will chirp, indicating the alarm is in need of replacement. The customer can use a simple tool such as a screwdriver to deactivate the unit, stopping the chirp and making it safe for disposal. This smoke alarm uses photoelectric sensing technology. Photoelectric sensing alarms may detect visible fire particles (associated with slow smouldering fires) sooner than ionization alarms. Ionization sensing alarms may detect invisible fire particles (associated with fast flaming fires) sooner than photoelectric alarms. Leading authorities recommend that both ionization and photoelectric smoke alarms be installed to help ensure maximum detection of the various types of fires that can occur within the home.

Specifications

Brand Name Kidde Item Name CO and Smoke Combination Alarm
Sensor Type Smoke: Photoelectric, CO: Electrochemica Number of Sensors 2
Detection Method Photoelectric Mounting Type Surface
Humidity 10%-95% relative humidity, non-condensing Series/Model P3010L-CO-CA
Audible Alert Yes Interconnection Capability n/a
Battery Type Sealed 3V lithium battery Loudness 85dB at 10ft
Color White Dimensions 13.3cm diameter x 3.5cm depth
Operating Temperature 4.4°C (40°F) to 37.8°C (100°F) Warranty 13.3cm diameter x 3.5cm depth
UPC 047871101115

Packages

6 - UNIT - (6)
Customers who bought this item also bought