Abbotsford
pyrp4010acledscoca

KIDDE CANADA P4010ACLEDSCOCA 3-in-1 LED Strobe and 10-Year Talking Smoke & CO Alarm

Price $151.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:P4010ACLEDSCOCA

Description

The Kidde P4010ACLEDSCOCA is an integrated 120V AC wire-in smoke and carbon monoxide alarm with 10-year sealed battery backup and LED strobe light that provides temporal patterns, visual and voice warnings. The model P4010ACLEDSCOCA is equipped with a 177 candela strobe light (powered by Cree® LEDs), designed to notify the deaf and hard of hearing. The unique design measures only 5.8cm (2.3”) in height, when mounted. The P4010ACLEDSCOCA will produce a steady flash warning (once per second) if smoke is detected, and sound 3 long beeps, followed by “Fire! Feu!,” repeating. If carbon monoxide is detected, the LED strobe will flash 4 times, go off for 5 seconds, repeating, in time with beeps, followed by “Warning! Carbon Monoxide! Monoxyde de carbone!”. In an alarm condition, strobe flashes will synchronize with other interconnected P4010ACLEDSCA and/or P4010ACLEDSCOCA alarms. The P4010ACLEDSCOCA is cUL Listed and has a 10-year limited warranty.

Specifications

Brand Name Kidde Item Name Strobe/Smoke/Carbon Monoxide Alarm
Type 3-in-1 Voltage Rating 120 V
Sensor Type Smoke: Photoelectric, CO: Electrochemical Number of Sensors 2
Humidity 10% to 95% relative humidity, non-condensing Series/Model P4010ACLEDSCOCA
Amperage Rating 863 mA Frequency Rating 60Hz
Audible Alert Yes Sensitivity Level 2.32 ± 1.35 %/ft OBS.
Interconnection Capability Up to 24 Kidde devices (of which 18 can be initiating) Wiring Type Quick connect plug with 6” pigtail
Battery Type Lithium-Ion Color White
Dimensions 13cm in diameter x 7.1cm height Operating Temperature 4.4°C (40°F) to 37.8°C (100°F)
Warranty 10-year limited Includes Backup Battery
UPC 047871269525

Packages

3 - UNIT - (3)
Customers who bought this item also bought