Abbotsford
not5601a

NOTIFIER CANADA 5601A Heat Detector Mechanical

Price $28.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NOTIFIER CANADA
Manufacturer #:5601A

Description

Mechanical heat detector. Easy-to-read alphanumeric identification of detector type and temperature rating. External collector provides visual indication of activation. Reversible mounting bracket for flush- and surface-mount installations.

Specifications

Brand Name Notifier Item Name Heat Detector
Type Mechanical Operating Voltage 6 - 125 VAC
Color/Finish White Operating Temperature 135 °F
Mounting Surface

Packages

1 - UNIT - 1
Customers who bought this item also bought