Abbotsford
pyrp4010dcswca

KIDDE CANADA P4010DCS-WCA Wire-Free Interconnected Battery Powered Smoke Alarm, White

Price $72.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:P4010DCS-WCA

Description

The P4010DCS-W is a 10-year, sealed battery smoke alarm that features supervised wire-free interconnect capability and provides enhanced intelligibility for users. The voice warning feature accompanies the 85dB tone during an alarm event, and helps reduce confusion with verbal announcements such as “Replace alarm” at end of alarm life, and “Hush mode activated” when a nuisance alarm is silenced. The three color LED ring helps users quickly determine standby, alarm, or error mode of the alarm. Kidde P4010 Series Alarms contain 10-year tamper proof batteries that eliminate the need for battery replacement, and ends worry over unauthorized removal. Users are further shielded from late night battery chirps by the unit’s Ambient Light Sensing feature, which establishes a day/night cycle and prevents alarm chirping in dark conditions. Wire-Free Interconnect triggers each connected alarm in the home to sound once smoke is detected, which can provide more time to react. The National Fire Alarm and Signaling Code (NFPA 72) has required smoke alarms in new homes to be interconnected since 1989, which traditionally involves running wiring to each alarm. Older and remodeled homes can now be updated to current standards without having to run any wiring to each alarm. Existing networks of interconnected alarms can be expanded with use of a single AC Wire-Free Alarm and additional compatible DC Wire-Free alarms.

Specifications

Brand Name Kidde Item Name Smoke Alarm
Type Wireless Talking Sensor Type Photoelectric
Material PVC Humidity 5 - 85% Relative
Series/Model P4010 Audible Alert Yes
Sensitivity Level 2.32 +/- 1.35% /ft OBS Interconnection Capability Up to 24 Kidde Devices
Display LED Battery Type 3 V Sealed Lithium
Loudness 85 dB at 10 ft Color White
Dimensions 14.2 cm dia x 4.9 cm D Operating Temperature 4.4 °C
Warranty 10 yr Standards cUL Listed
UPC 047871273522

Packages

3 - UNIT - (3)