Abbotsford
kln60174

KLEIN TOOLS 60174 Standard Safety Glasses-Semi Frame, Combo Pack

Price $21.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60174

Description

Klein Tools Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear/gray lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Combo Pack includes one pair gray lens, one pair clear lens and one soft fabric storage pouch. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.


Safety glasses with low profile narrow lens wrap around design to blend seamlessly to your face

High-quality clear polycarbonate lens tested for minimal distortion shaded lens tested to block the right amount of light consistently with uncompromised clarity

Specifications

Brand Name Klein Tools Item Name Safety Glasses Combo Pack
Type Lightweight, Non-Slip Fit, Standard Lens Material Polycarbonate
Lens Coating Anti-Fog, Scratch-Resistant Lens Color Clear/Gray
UV Protection 99.9% Frame Style Semi Frame, Wraparound
Frame Color Black/Orange Size 6-1/2 in L x 5.8 in W x 1.8 in H
Frame Material Nylon Temple Material Rubber
Includes One Pair Gray Lens, One Pair Clear Lens Standards ANSI Z87.1 (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
Application For General Construction UPC 092644601743

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought