![rac43401](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360438.jpg?preset=medium)
RACK-A-TIERS 43401 Small Rack-A-Tiers 43401 Ventilated Back Support Belt, Nylon Web-Core Interior
Description
Molded Air-Channel Support Belt with hammer holster and tape holder. Features: Air-Channel ventilation contoured back support for maximum comfort. Strengthened by a nylon web-core interior. Size: small.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Back Support Belt with Hammer Holster and Tape Holder | Type | Small, Molded Air-Channel |
Width | 20.0 in | Waist Size | 26 - 30 in |
Webbing Material | Nylon | Hardware Material | Metal Buckle |
Color | Black | UPC | 625912434011 |
Packages
1 - UNIT - 1 |