Abbotsford
Final sale
kln40212

KLEIN TOOLS 40212 Journeyman Cold Weather Pro Gloves, Large

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:40212

Description

The Klein Tools Journeyman Cold Weather Pro Gloves will keep your hands warm but won't slow you down. Strategically placed Thinsulate™ thermal insulation, rubberized palm, nylon back, and EVA foam padding offers tradespeople great protection and comfort. Molded rubber closure with hook and loop secures fit.PRODUCT FEATURES:- Palm and fingers lined with Thinsulate C40 - Water resistant nylon back lined with Thinsulate C100 - Rubberized palm provides water resistance and grip - 2mm EVA foam padding in the palm and 5 mm EVA foam knuckle for protection and comfort - Neoprene thumb and cuff for comfort and water resistance - Thinsulate is a trademark of 3M

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Gloves Type 5-Finger, Insulated, Winter
Size Large Material Polychloroprene/Nitrile Rubber
Color Black Cuff/Wrist Style Wrist Length Cuff
Closure Type Elastic Cuff Lining Nylon with Thinsulate C100
Coating Anti-Slip Application Rubberized palm provides water resistance and grip
UPC 092644402128

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought