
KLEIN TOOLS 60580 Knit Dipped Gloves, Cut Level A1, Touchscreen, Medium, 2-Pair
Description
Klein Tools Knit Dipped Cut 1 Gloves are the ideal everyday glove for any job that requires maximum dexterity and light hand protection. These gloves will keep your hands clean and protected from cuts and abrasions when working. The nylon-spandex knit fabric allows the gloves to stretch easily over your hands, offering ultimate comfort and dexterity to ensure ease in even the most detailed work. Touchscreen capabilities allow you to stay protected all day by allowing you to use screens while wearing the gloves.
Specifications
Brand Name | Klein Tools | Type | Knit Dipped |
Gender | Unisex | Size | Medium |
Material | Nylon-Spandex | Color | Black,Orange |
Thickness | 1.5" (3.8 cm) | Standards | ANSI A1 Cut Resistance |
Application | Wet; Dry; Oily Conditions | UPC | 092644605802 |
Packages
1 - UNIT - 1 |