
IPEX 1 inch x 160 ft Coil Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe
Description
Noncorroding and nonconducting Cor-Line® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line® |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 1 in | Length | 160 ft |
Diameter | 1 in | Material | PVC |
Color | Gray | Standards | UL 1653, CSA C22.2 No. 227.1 |
Application | Mechanical Protection for Cabling | UPC | 622454120181 |
Packages
160 - UNIT - (160) | 1920 - UNIT - 1920 |