Abbotsford
mil48228901

MILWAUKEE TOOL 48-22-8901 Cut Level 1 Nitrile Dipped Gloves - Medium

Price $5.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8901

Description

The Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.


Soft & Comfortable Liner

Sandy Nitrile Coating for Better Grip

Improved Dexterity for Easier Mobility when handling small objects

NYL/Lycra blend for moisture wicking and comfort

ANSI/ISEA 105-2016 Cut Level 1

EN388 - 3121A

SMARTSWIPE™ Touchscreen Compatible Fingertips

Breathable glove design

Ideal for material handling and general purpose applications

Color-coded band for easy cut level identification

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Cut-Resistant Dipped Work Gloves Gender Unisex
Size Medium Material Nylon/Lycra Blend
Color Red/Black Length 8-1/2 in
Thickness Cut Rating 1 UPC 045242509171

Packages

6 - UNIT - (6)
Customers who bought this item also bought