
RACK-A-TIERS #2 Phillips & 1/4 inch Slot Double Ended Bit (4 inch Bulk Bit)
Description
Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time.Double ended bits save you more time and mess by combining two bits in one.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded |
Specifications | Bulk Bits - #2 Phillips & 1/4" Slot x 4" (Blue/Yellow) | Material | High Speed Steel |
Finish | Laquered | Color | Blue/Yellow |
Tip Size | #2, 1/4 in | Point Type | Phillips and Slotted |
Dimensions | 4 in L | Standards | CSA Certified, UL Listed |
UPC | 625912722040 |
Packages
5 - UNIT - (5) |