Abbotsford
Final sale
mil204bl21m

MILWAUKEE TOOL 204BL-21M M12™ Heated TOUGHSHELL™ Jacket - Medium, Blue

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:204BL-21M

Description

The M12™ TOUGHSHELL™ Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system that combines lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners to deliver HEAT BUILT TO OUTLAST. Our new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move as you work while being as tough as previous TOUGHSHELL™ jackets. This MILWAUKEE® heated jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement, allowing you the versatility and comfort needed depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors.


Advanced Heat Technology SYS with Quick Heat Function: 3X faster heat up time

NEW TOUGHSHELL™ Fabric provides 80% More Stretch and continues to deliver 5X LGer Life than the original

BAT Pass-Thru: POSN the battery in the Front or BCK PCKT to improve comfort

FREEFLEX™ Mobility: Dropped shoulder seams and under-arm gussets create improved range of motion

All Day Run-Time: Up to (12) hours of run-time with the upgraded M12™ REDLITHIUM™ 3.0 Compact BAT PK on low setting

Optimized interior lining provides more efficient heat transfer to the chest

One-touch LED controller with (3) heat settings per zone (High, MED, Low)

3 Heat ZNs: Chest, BCK, and Front PCKTs

WSHR and dryer safe

Wind and water resistant with DWR coating

Specifications

Brand Name Milwaukee Sub Brand M12™, Toughshell™
Item Name Heated Jacket Kit Type Cordless, Machine Washable, Water-Resistant
Size Medium Gender Men
Battery Voltage 12 V Charging Time 8 hr
Material Polyester Closure Type Single Pull Zipper
Cuff/Wrist Style Hemmed Number of Pockets 5
Color Blue Battery Type Lithium-Ion
Seam Style Single Stitched Application For Work Areas
UPC 045242616879

Packages

1 - UNIT - 1