Abbotsford
idi30707j1000

IDEAL INDUSTRIES 30-707J Can-Twist™ Wire Connector, Blue

Price $114.38 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-707J

Description

Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11. Sold in multiples of 1,000


Exceptional wire-range capacity - listed for hundreds of wire combinations from 22 to 8 AWG (solid and/or stranded)

Ergonomic, easy-twist design - only a few turns are needed to achieve torque, without the need to pre-twist wire

Square-cut springs stay in place, and firmly grip wire for superior connectivity

Flexible outer shell virtually eliminates cracking, expanding to securely accommodate wire - indicated by white expansion lines

Extended skirt length provides over-strip protection

Sleek design helps reduce box fill

Wire combinations: min. 3x22 AWG / max. 3x10 AWG

CSA Approved 20 amp / 600V (CSA 22.2 #188 Certified) - Cu/Cu only

Operating temperature up to 105 ºC / 221 ºF

Specifications

Brand Name Ideal Sub Brand Can-Twist™
Color Blue UPC 624141007294

Packages

4 - UNIT - (4) 8 - Unit - 8
Customers who bought this item also bought