![kln60364](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/254931809.jpg?preset=medium)
KLEIN TOOLS 60364 High-Visibility Winter Bomber Jacket, L
Description
http://www.kleintools.com/sites/all/product_assets/documents/brochures/klein/kleintools_datasheet_60364.pdf
Specifications
Brand Name | Klein Tools | Item Name | Winter Bomber Jacket with Hood |
Type | High-Visibility | Size | Large |
Chest Size | 38 - 44 in | Material | Polyester |
Closure Type | Zipper with Snap | Cuff/Wrist Style | Hook and Loop |
Number of Pockets | 10 | Color | Black/High Visibility Yellow |
Length | 28.5 in | Collar Type | Storm |
Standards | ANSI/ISEA 107-2015 Type R Class 3 | Application | For Heat Retention |
UPC | 092644603648 |
Packages
1 - UNIT - 1 |