
KLEIN TOOLS 60380 High-Visibility Winter Bomber Jacket, XL
Description
The High-Visibility Winter Bomber Jacket from Klein Tools is water and wind resistant with insulation for superior warmth. It features 10 pockets, attached inset hood, and zippered underarm vents. ANSI rated Type R, Class 3.
Specifications
Brand Name | Klein Tools | Item Name | Winter Bomber Jacket with Hood |
Type | High-Visibility | Size | X-Large |
Chest Size | 44 - 50 in | Material | Polyester |
Closure Type | Zipper with Snap | Cuff/Wrist Style | Hook and Loop |
Number of Pockets | 10 | Color | Black/High Visibility Yellow |
Length | 30-1/4 in | Collar Type | Storm |
Standards | ANSI/ISEA 107-2015 Type R Class 3 | Application | For Heat Retention |
UPC | 092644603808 |
Packages
1 - UNIT - 1 |