
3M CANADA PL200 3M™ Portable Labeler PL200
Description
The 3M™ Portable labeler PL200 is a rugged easy-to-use labeling system. Proven to outperform high-priced labeling solutions in jobsite conditions, the powerful and lightweight unit offers unique features and functionality.
Specifications
Brand Name | 3M | Item Name | Label Printer |
Type | Easy-To-Use, Monochrome, Manual, Portable | Print Method | Thermal Transfer |
Print Size | 1/4 - 3/4 in | Color | Black/Yellow |
Dimensions | 2.5 in D x 4.9 in W x 9.2 in H | Weight | 32.1 oz |
Includes | (1) 19 mm Black on White Vinyl Tape | UPC | 051128584569 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |