![bram21750595yl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143033003.jpg?preset=medium)
W H BRADY 3/4 inch Label Cartridge for BMP21 Series, Black on Yellow Vinyl Film
Description
Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. Black ribbon on yellow tape.
Specifications
Brand Name | Brady | Sub Brand | BMP®21 |
Type | Label | Material | Vinyl |
Length | 6.40 m | Width | 19.05 mm |
Adhesive Type | Permanent Acrylic | Thickness | 0.004 in |
Standards | ASTM D 523; ASTM D 2979 | Application | Arc Flash Labels; Arrow Tape; Cable & Wire Marking; General & Industrial ID; Laboratory ID; Panel Labeling; Pipe & Valve Marking; Rating Plates; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking |
UPC | 662820966654 |
Packages
1 - UNIT - 1 |