Abbotsford
Final sale
bramc1500595wtbk

W H BRADY 1.5 inch x 25 ft BMP51 BMP53 Indoor-Outdoor Vinyl Labels

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:MC-1500-595-WT-BK

Description

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.• Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors• Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases• Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime• All-in-one cartridge includes ribbon and label supply

Specifications

Brand Name Brady Sub Brand M Series
Type Label Material Vinyl
Length 7.62 m Width 38.10 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards ASTM D 2979; ASTM D 523 UPC 754473146573

Packages

1 - UNIT - 1
Customers who bought this item also bought