×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi44893

IDEAL INDUSTRIES 44-893 5 inch x 7 inch Warning Label, NEC Arc Flash, Adhesive

Price $94.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-893

Description

Used to warn qualified persons of potential electric arc flash hazards in areas that are likely to require examination, adjustment, servicing or maintenance while energized. All markings are located where they will be clearly visible. Labels are self-sticking and are ideal for switchboards, panel boards, industrial control panels and motor control centers. Meets NFPA standards. Certified for National Electric Code 110.16: Flash Protection

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Warning Label Type NEC Arc Flash Protection, Self-Sticking
Legend Warning Legend Color Black
Background Color White/Yellow Material Polyester
Width 5 in Standards Buy American Compliant, National Electric Code 110.16
Application For Switchboards, Panel Boards, Industrial Control Panels and Motor Control Centers UPC 783250547333

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok