
3M CANADA 408 TAPE CAUTION BURIEDELECTRIC LINE RED
Description
The Scotch® Detectable Buried Barricade Tape is an aluminum foil backed, buried barricade tape that is printed with a warning message. It is great for alerting individuals of danger in both small and large areas.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Barricade Tape | Type | Detectable Buried |
Length | 1000 ft | Width | 6 in |
Material | Aluminum Foil | Color | Red |
Thickness | 5 mil | Legend | Caution Buried Electric Line Below |
Standards | RoHS 2011/65/EU | Application | Safety and Hazard Marking |
UPC | 051128577813 |
Packages
4 - UNIT - (4) |